Motion
M828B
Straight Tooth Miter Gear - 8 DP, 20 ° Pressure Angle, 28 Teeth, Reboreable, 0.75 in Face Width
MI ITEM #00369352
MFR #M828B
Your Price$259.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Tooth Miter Gear - 8 DP, 20 ° Pressure Angle, 28 Teeth, Reboreable, 0.75 in Face Width
MI ITEM #00369352
MFR #M828B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$259.74/each(List $311.69)

Overview

Mfr description
M828B MITER GEAR

Specifications

  • Pitch
    8
  • Tooth Type
    Straight
  • Pressure Angle
    20 °
  • Number Of Teeth
  • Pitch Diameter
  • Face Width
  • Bore Diameter
  • Material
    Steel
  • Bore Type
    Reboreable
  • Hub Type
    No Screws
  • Hub Diameter
    2.5 in
  • Hub Projection
    1.25 in
  • Gear Overall Width
    2-3/32 in
  • Mounting Distance
    3.25 in
  • Standards Met
    ANSI B15.1
  • UPC_NO
    697950051710
  • Manufacturer Catalog
  • Mating Gear
    M627, M627A, HM627, HM627A, HMK627A
  • Weight
    2.71 lbs
  • Product Type
    Miter Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text