Motion
L107Y
Miter Gear, 6 DP, 20 PA, 1:1 R, 24 Teeth, Steel
MI ITEM #00369355
MFR #L107Y
List Price$507.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miter Gear, 6 DP, 20 PA, 1:1 R, 24 Teeth, Steel
MI ITEM #00369355
MFR #L107Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$507.70/each for your price

Overview

Mfr description
L107Y STEEL MITER GEAR

Specifications

  • Pitch
    6
  • Tooth Type
    Straight
  • Pressure Angle
    20 °
  • Number Of Teeth
  • Pitch Diameter
  • Face Width
  • Bore Diameter
  • Material
    Steel
  • Bore Type
    Plain
  • Hub Type
    No Screws
  • Hub Diameter
    3 in
  • Hub Projection
    1.31 in
  • Gear Overall Width
    2.317 in
  • Mounting Distance
    3-5/8 in
  • Steel Hardening
    Unhardened
  • UPC_NO
    781711121689
  • Weight
    4.00 lbs
  • Product Type
    Miter Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text