Motion
M624A
Straight Tooth Miter Gear - 6 DP, 20 ° Pressure Angle, 24 Teeth, Reboreable, 0.8690 in Face Width
Mi Item #00369357
MFR #M624A
Price$314.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Tooth Miter Gear - 6 DP, 20 ° Pressure Angle, 24 Teeth, Reboreable, 0.8690 in Face Width
Mi Item #00369357
MFR #M624A

Mfr description
M624A GEAR MITER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$314.43/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Diametral Pitch
    6
  • Face Width  
    0.8690 in
  • Gear Overall Width
    2-5/16 in
  • Hub Diameter
    3 in
  • Hub Projection
    1.313 in
  • Mounting Distance
    3.625 in
  • Outside Diameter
    4.2360 in, 107.59 mm
  • Pitch
    6
  • Pitch Diameter  
    4.0000 in
  • Pressure Angle
    20 °
  • Weight
    4.08 lbs

Details

  • Bore Type
    Reboreable
  • Hub Type
    No Screws
  • Manufacturer Catalog
  • Material
    Steel
  • Mating Gear
    M624, M624A, HM624, HM624A, HMK624
  • Number Of Teeth  
    24
  • Product Type
    Miter Gears
  • Standards Met
    ANSI B15.1
  • Tooth Type
    Straight
  • UPC_NO
    697950051505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)