Motion
M424A
4 DP, 20 ° Pressure Angle, 24 Teeth, Reboreable, 1.333 in Face Width
MI ITEM #00369364
MFR #M424A
List Price$878.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 DP, 20 ° Pressure Angle, 24 Teeth, Reboreable, 1.333 in Face Width
MI ITEM #00369364
MFR #M424A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$878.85/each for your price

Overview

Mfr description
M424A GEAR MITER
  • All Martin miter and bevel gears are generated with the "coniflex" tooth form.
  • A slight misalignment of gears is permissible because of the localized tooth bearing running lengthwise along the gear tooth.
  • Martin stock miter gears are manufactured from 1144 Carbon steel
  • Hardened miter gears have approximately 50% more horsepower capacity and provide greater gear wear than untreated gears.
  • All Martin miter gears are cut with the 20° pressure angle system. They will not operate with any other pressure angle system.
  • The use of a straight mineral oil as a lubricant is recommended for most miter gear applications.
  • All standard stock miter gears must be mounted at right angles (90 degrees) for proper tooth bearing

Specifications

  • Pitch
    4
  • Tooth Type
    Straight
  • Pressure Angle
    20 °
  • Number Of Teeth
  • Pitch Diameter
  • Face Width
  • Diametral Pitch
    4
  • Bore Type
    Reboreable
  • Hub Diameter
    4 in
  • Hub Projection
    1.938 in
  • Mounting Distance
    5.5 in
  • Manufacturer Upc Number
    697950051352
  • UPC_NO
    697950051352
  • Mating Gear
    M424, M424A, HM424, HM424A, HMK424A
  • Weight
    13.89 lbs
  • Product Type
    Miter Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text