Motion
L110Y
Miter Gear - 16 DP, 20 ° Pressure Angle, 16 Teeth, Plain, 0.2300 in Face Width
Mi Item #00369366
MFR #L110Y
Price$55.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miter Gear - 16 DP, 20 ° Pressure Angle, 16 Teeth, Plain, 0.2300 in Face Width
Mi Item #00369366
MFR #L110Y

Mfr description
L110Y STEEL MITER GEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.69/each

Specifications

Dimensions

  • Bore Diameter  
    3/8 in
  • Diametral Pitch
    16
  • Face Width  
    0.2300 in
  • Gear Overall Width
    0.755 in
  • Hub Diameter
    3/4 in
  • Hub Projection
    0.44 in
  • Mounting Distance
    1.062 in
  • Outside Diameter
    1.0880 in, 27.64 mm
  • Overall Width
    0.7550 in, 19.18 mm
  • Pitch
    16
  • Pitch Diameter  
    1.0000 in
  • Pressure Angle
    20 °
  • Weight
    0.08 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Miter Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog Number
    L110Y
  • Material
    Steel
  • Mating Gear
    L110Y
  • Number Of Teeth  
    16
  • Product Type
    Miter Gears
  • Set Screw Location
    No Set Screw
  • Speed Ratio
    1:1
  • Steel Hardening
    Unhardened
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711121740
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)