Motion
M1616
Straight Tooth Miter Gear - 16 DP, 20 ° Pressure Angle, 16 Teeth, Reboreable, 0.2188 in Face Width
MI ITEM #00369368
MFR #M1616
Price$50.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Tooth Miter Gear - 16 DP, 20 ° Pressure Angle, 16 Teeth, Reboreable, 0.2188 in Face Width
MI ITEM #00369368
MFR #M1616

Mfr description
M1616 GEAR MITER
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.05/each

Specifications

Dimensions

  • Bore Diameter  
    3/8 in
  • Diametral Pitch
    16
  • Face Width  
    0.2188 in
  • Gear Overall Width
    3/4 in
  • Hub Diameter
    0.75 in
  • Hub Projection
    0.438 in
  • Mounting Distance
    1.0625 in
  • Outside Diameter
    1.0880 in, 27.64 mm
  • Pitch
    16
  • Pitch Diameter  
    1.0000 in
  • Pressure Angle
    20 °
  • Weight
    0.16 lbs

Details

  • Bore Type
    Reboreable
  • Hub Type
    No Screws
  • Manufacturer Catalog
  • Material
    Steel
  • Mating Gear
    M627, M627A, HM627, HM627A, HMK627A
  • Number Of Teeth  
    16
  • Product Type
    Miter Gears
  • Standards Met
    ANSI B15.1
  • Tooth Type
    Straight
  • UPC_NO
    697950052335

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)