Motion
L113Y
Miter Gear - 12 DP, 20 ° Pressure Angle, 24 Teeth, Plain, 0.4375 in Face Width
Mi Item #00369383
MFR #L113Y
Price$128.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miter Gear - 12 DP, 20 ° Pressure Angle, 24 Teeth, Plain, 0.4375 in Face Width
Mi Item #00369383
MFR #L113Y

Mfr description
L113Y STEEL MITER GEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$128.95/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Diametral Pitch
    12
  • Face Width  
    0.4375 in
  • Gear Overall Width
    1.224 in
  • Hub Diameter
    1.31 in
  • Hub Projection
    0.69 in
  • Mounting Distance
    1-7/8 in
  • Pitch
    12
  • Pitch Diameter  
    2.0000 in
  • Pressure Angle
    20 °
  • Weight
    0.56 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Miter Gear
  • Hub Type
    No Screws
  • Material
    Steel
  • Number Of Teeth  
    24
  • Product Type
    Miter Gears
  • Speed Ratio
    1:1
  • Steel Hardening
    Unhardened
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711121788
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)