Motion
L115Y
Miter Gear, 8 DP, 20 PA, 1:1 R, 24 Teeth, Steel
MI ITEM #00369394
MFR #L115Y
Your Price$246.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miter Gear, 8 DP, 20 PA, 1:1 R, 24 Teeth, Steel
MI ITEM #00369394
MFR #L115Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$246.56/each(List $251.92)

Overview

Mfr description
L115Y STEEL MITER GEAR

Specifications

  • Pitch
    8
  • Tooth Type
    Straight
  • Pressure Angle
    20 °
  • Number Of Teeth
  • Pitch Diameter
  • Face Width
  • Bore Diameter
  • Material
    Steel
  • Bore Type
    Plain
  • Hub Type
    No Screws
  • Hub Diameter
    1-3/4 in
  • Hub Projection
    0.81 in
  • Gear Overall Width
    1.583 in
  • Mounting Distance
    2.562 in
  • Steel Hardening
    Unhardened
  • UPC_NO
    781711121825
  • Weight
    1.50 lbs
  • Product Type
    Miter Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text