Motion
L119Y
Miter Gear - 12 DP, 20 ° Pressure Angle, 21 Teeth, Plain, 0.4000 in Face Width
Mi Item #00369414
MFR #L119Y
Price$106.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miter Gear - 12 DP, 20 ° Pressure Angle, 21 Teeth, Plain, 0.4000 in Face Width
Mi Item #00369414
MFR #L119Y

Mfr description
L119Y STEEL MITER GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.30/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Diametral Pitch
    12
  • Face Width  
    0.4000 in
  • Gear Overall Width
    1.192 in
  • Hub Diameter
    1.38 in
  • Hub Projection
    0.69 in
  • Mounting Distance
    1-3/4 in
  • Outside Diameter
    1.8670 in, 47.42 mm
  • Overall Width
    1.1920 in, 30.28 mm
  • Pitch
    12
  • Pitch Diameter  
    1.7500 in
  • Pressure Angle
    20 °
  • Weight
    0.45 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Miter Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog Number
    L119Y
  • Material
    Steel
  • Number Of Teeth  
    21
  • Product Type
    Miter Gears
  • Speed Ratio
    1:1
  • Steel Hardening
    Unhardened
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711121900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)