Motion
L120Y
Miter Gear, 12 DP, 20 PA, 1:1 R, 21 Teeth, Steel
MI ITEM #00369420
MFR #L120Y
List Price$127.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miter Gear, 12 DP, 20 PA, 1:1 R, 21 Teeth, Steel
MI ITEM #00369420
MFR #L120Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$127.51/each for your price

Overview

Mfr description
L120Y STEEL MITER GEAR
  • Boston miter and bevel gears are designed for transmission of motion and power between intersecting shafts positioned at a right angle.
  • Straight tooth miter and bevel gears are cut with a generated tooth form having a localized lengthwise tooth bearings known as the “Coniflex”® tooth form.
  • The superiority of these gears over straight bevels with full length tooth bearing lies in the control of tooth contact.
  • Spiral tooth form miter and bevel gears are suited for higher speed and larger torque applications.

Specifications

  • Tooth Type
    Coniflex
  • Pressure Angle
    20 °
  • Number Of Teeth
  • Pitch Diameter
  • Face Width
  • Diametral Pitch
    12
  • Bore Diameter
  • Material
    Steel
  • Hub Diameter
    1.3800 in
  • UPC_NO
    781711121924
  • Ratio
    1:1
  • Product Type
    Miter Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text