Motion
L124Y
Miter Gear - 20 ° Pressure Angle, 14 Teeth, Plain Bore, 0.2000 in Face Width
Mi Item #00369438
MFR #L124Y
Price$86.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miter Gear - 20 ° Pressure Angle, 14 Teeth, Plain Bore, 0.2000 in Face Width
Mi Item #00369438
MFR #L124Y

Mfr description
L124Y STEEL MITER GEAR
  • Boston miter and bevel gears are designed for transmission of motion and power between intersecting shafts positioned at a right angle.
  • Straight tooth miter and bevel gears are cut with a generated tooth form having a localized lengthwise tooth bearings known as the “Coniflex”® tooth form.
  • The superiority of these gears over straight bevels with full length tooth bearing lies in the control of tooth contact.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.02/each

Specifications

Dimensions

  • Bore Diameter  
    3/8 in
  • Diametral Pitch
    14
  • Face Width  
    0.2000 in
  • Hub Diameter
    0.8800 in | 22.35 mm
  • Hub Projection
    0.5000 in | 12.70 mm
  • Mounting Distance
    1.0620 in
  • Outside Diameter
    1.1200 in
  • Overall Width
    0.7000 in | 17.78 mm
  • Pitch Diameter  
    1.0000 in
  • Pressure Angle
    20 °
  • Ratio
    1:1
  • Weight
    0.10 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Opposite
  • Gear Type
    Miter Gear
  • Hub Type
    With Hub
  • Manufacturer Upc Number
    781711122020
  • Material
    Steel
  • Number Of Teeth  
    14
  • Product Type
    Miter Gears
  • Tooth Style
    Coniflex
  • Tooth Type
    Coniflex
  • UPC_NO
    781711122020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)