Motion
L125Y
Miter Gear - 12 DP, 20 ° Pressure Angle, 15 Teeth, Plain, 0.2900 in Face Width
MI ITEM #00369442
MFR #L125Y
Price$82.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miter Gear - 12 DP, 20 ° Pressure Angle, 15 Teeth, Plain, 0.2900 in Face Width
MI ITEM #00369442
MFR #L125Y

Mfr description
L125Y STEEL MITER GEAR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.77/each

Specifications

Dimensions

  • Bore Diameter  
    3/8 in
  • Diametral Pitch
    14
  • Face Width  
    0.2900 in
  • Gear Overall Width
    0.864 in
  • Hub Diameter
    1 in
  • Hub Projection
    1/2 in
  • Mounting Distance
    1-1/4 in
  • Outside Diameter
    1.0620 in, 26.98 mm
  • Pitch
    12
  • Pitch Diameter  
    1.0000 in
  • Pressure Angle
    20 °
  • Weight
    0.19 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Miter Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog Number
    L125Y
  • Material
    Steel
  • Number Of Teeth  
    15
  • Product Type
    Miter Gears
  • Speed Ratio
    1:1
  • Steel Hardening
    Unhardened
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711122044

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)