Motion
YSM12B15

BROWNING
YSM12B15

1229129 Straight Tooth Miter Gear - 12 DP, 20 ° Pressure Angle, 15 Teeth, Plain, 0.27 in Face Width
Mi Item #00369443
MFR #YSM12B15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
YSM12B15

1229129 Straight Tooth Miter Gear - 12 DP, 20 ° Pressure Angle, 15 Teeth, Plain, 0.27 in Face Width
Mi Item #00369443
MFR #YSM12B15

Mfr description
YSM12B15 MITER GEAR
  • Bevel and Miter Gears Develop Axial Thrust
  • Adequate Bearing support Must be Provided Miter Gears must be run in sets of two or more gears with the same pitch
  • Pressure angle and number of teeth Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Diametral Pitch
    12
  • Face Width  
    0.2700 in
  • Gear Overall Width
    55/64 in
  • Hub Diameter
    1.0000 in
  • Hub Projection
    0.5000 in
  • Mounting Distance
    1.2500 in
  • Pitch
    12
  • Pitch Diameter  
    1.2500 in
  • Pressure Angle
    20
  • Weight
    0.20 lbs

Details

  • Bore Type
    Minimum Plain Bore
  • Hub Type
    No Screws
  • Manufacturer Catalog Number
    YSM12B15
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289156719
  • Material
    Steel
  • Number Of Teeth  
    15
  • Standards Met
    AGMA
  • Steel Hardening
    Unhardened
  • Tooth Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)