Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
YSM12B18

1229152 Straight Tooth Miter Gear - 12 DP, 20 ° Pressure Angle, 18 Teeth, Plain, 0.32 in Face Width
MI ITEM #00369452
MFR #YSM12B18

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Diametral Pitch
    12
  • Face Width  
    0.3200 in
  • Gear Overall Width
    1-1/64 in
  • Hub Diameter
    1.2500 in
  • Hub Projection
    0.6250 in
  • Mounting Distance
    1.5000 in
  • Pitch
    12
  • Pitch Diameter  
    1.5000 in
  • Pressure Angle
    20
  • Weight
    0.36 lbs

Details

  • Bore Type
    Minimum Plain Bore
  • Hub Type
    No Screws
  • Manufacturer Catalog Number
    YSM12B18
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289266708
  • Material
    Steel
  • Number Of Teeth  
    18
  • Standards Met
    AGMA
  • Steel Hardening
    Unhardened
  • Tooth Type
    Straight

Overview

Mfr description
YSM12B18 MITER GEAR
  • Bevel and Miter Gears Develop Axial Thrust
  • Adequate Bearing support Must be Provided Miter Gears must be run in sets of two or more gears with the same pitch
  • Pressure angle and number of teeth Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears
  • Spiral Bevel and Miter gears must be run in sets of mating gears with opposite hand spiral
  • Browning Gears are rated in accordance with AGMA standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text