Motion
L129Y
Miter Gear - 10 DP, 20 ° Pressure Angle, 20 Teeth, Plain, 0.4500 in Face Width
Mi Item #00369462
MFR #L129Y
Price$137.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miter Gear - 10 DP, 20 ° Pressure Angle, 20 Teeth, Plain, 0.4500 in Face Width
Mi Item #00369462
MFR #L129Y

Mfr description
L129Y STEEL MITER GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.70/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Diametral Pitch
    10
  • Face Width  
    0.4500 in
  • Gear Overall Width
    1.364 in
  • Hub Diameter
    1.62 in
  • Hub Projection
    0.81 in
  • Mounting Distance
    2 in
  • Outside Diameter
    2.1420 in, 54.41 mm
  • Overall Width
    1.3640 in, 34.65 mm
  • Pitch
    10
  • Pitch Diameter  
    2.0000 in
  • Pitch Line to Back
    1.3640 in | 34.65 mm
  • Pressure Angle
    20 °
  • Weight
    0.65 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Miter Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog Number
    L129Y
  • Material
    Steel
  • Mating Gear
    L129Y
  • Number Of Teeth  
    20
  • Product Type
    Miter Gears
  • Set Screw Location
    No Set Screw
  • Speed Ratio
    1:1
  • Steel Hardening
    Unhardened
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711122129
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)