Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
YSM10B20X5/8

1229244 Straight Tooth Miter Gear - 10 DP, 20 ° Pressure Angle, 20 Teeth, Plain, 0.44 in Face Width
Mi Item #00369463
MFR #YSM10B20X5/8

Mfr description
YSM10B20 X 5/8 MITER GEAR
  • Bevel and Miter Gears Develop Axial Thrust
  • Adequate Bearing support Must be Provided Miter Gears must be run in sets of two or more gears with the same pitch
  • Pressure angle and number of teeth Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Diametral Pitch
    10
  • Face Width  
    0.4400 in
  • Gear Overall Width
    1-23/64 in
  • Hub Diameter
    1.6250 in
  • Hub Projection
    0.8125 in
  • Mounting Distance
    2.0000 in
  • Pitch
    10
  • Pitch Diameter  
    2.0000 in
  • Pressure Angle
    20
  • Weight
    0.74 lbs

Details

  • Bore Type
    Minimum Plain Bore
  • Hub Type
    No Screws
  • Manufacturer Catalog Number
    YSM10B20X5/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289256877
  • Material
    Steel
  • Number Of Teeth  
    20
  • Standards Met
    AGMA
  • Steel Hardening
    Unhardened
  • Tooth Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)