Motion
YSM10B25

BROWNING
YSM10B25

Miter Gear - 14.5 Pressure Angle, 25 Teeth, Minimum Plain Bore, 0.5500 in Face Width
MI ITEM #00369468
MFR #YSM10B25
Your Price$270.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
YSM10B25

Miter Gear - 14.5 Pressure Angle, 25 Teeth, Minimum Plain Bore, 0.5500 in Face Width
MI ITEM #00369468
MFR #YSM10B25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$270.83/each(List $311.46)

Overview

Mfr description
YSM10B25 MITER GEAR
  • Bevel and Miter Gears Develop Axial Thrust; Adequate Bearing support Must be Provided
  • Miter Gears must be run in sets of two or more gears with the same pitch, Pressure angle and number of teeth
  • Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears
  • Spiral Bevel and Miter gears must be run in sets of mating gears with opposite hand spiral
  • Browning Gears are rated in accordance with AGMA standards

Specifications

  • Pressure Angle
    14.50 °
  • Number Of Teeth
  • Pitch Diameter
  • Face Width
  • Bore Diameter
  • Diametral Pitch
    10
  • Material
    Steel
  • Bore Type
    Minimum Plain Bore
  • Hub Type
    B Hub
  • Hub Diameter
    2.0000 in
  • Hub Projection
    1.6250 in
  • Mounting Distance
    2.438
  • Standards Met
    AGMA
  • Manufacturer Catalog Number
    1229269
  • Manufacturer Upc Number
    662289236824
  • UPC_NO
    662289236824
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Outside Diameter
    2.641 in
  • Overall Width
    1.6250 in
  • Weight
    31.44 lbs
  • Product Type
    Miter Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text