Motion
YSM10B25X1

BROWNING
YSM10B25X1

1229285 Straight Tooth Miter Gear - 10 DP, 20 ° Pressure Angle, 25 Teeth, Plain, 0.55 in Face Width
MI ITEM #00369474
MFR #YSM10B25X1
Price$610.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
YSM10B25X1

1229285 Straight Tooth Miter Gear - 10 DP, 20 ° Pressure Angle, 25 Teeth, Plain, 0.55 in Face Width
MI ITEM #00369474
MFR #YSM10B25X1

Mfr description
YSM10B25 X 1 MITER GEAR
  • Bevel and Miter Gears Develop Axial Thrust
  • Adequate Bearing support Must be Provided Miter Gears must be run in sets of two or more gears with the same pitch
  • Pressure angle and number of teeth Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$610.45/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Diametral Pitch
    10
  • Face Width  
    0.5500 in
  • Gear Overall Width
    1-5/8 in
  • Hub Diameter
    2.0000 in
  • Hub Projection
    1.6250 in
  • Mounting Distance
    2.4380 in
  • Pitch
    10
  • Pitch Diameter  
    2.5000 in
  • Pressure Angle
    20
  • Weight
    1.23 lbs

Details

  • Bore Type
    Minimum Plain Bore
  • Hub Type
    No Screws
  • Manufacturer Catalog Number
    YSM10B25X1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289296880
  • Material
    Steel
  • Number Of Teeth  
    25
  • Standards Met
    AGMA
  • Steel Hardening
    Unhardened
  • Tooth Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)