Motion
L132Y
Miter Gear - 8 DP, 20 ° Pressure Angle, 28 Teeth, Plain, 0.7700 in Face Width
Mi Item #00369478
MFR #L132Y
Price$454.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miter Gear - 8 DP, 20 ° Pressure Angle, 28 Teeth, Plain, 0.7700 in Face Width
Mi Item #00369478
MFR #L132Y

Mfr description
L132Y STEEL MITER GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$454.38/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Diametral Pitch
    8
  • Face Width  
    0.7700 in
  • Gear Overall Width
    2.099 in
  • Hub Diameter
    2-1/2 in
  • Hub Projection
    1-1/4 in
  • Mounting Distance
    3-1/4 in
  • Outside Diameter
    3.6770 in, 93.40 mm
  • Overall Width
    2.0990 in, 53.31 mm
  • Pitch
    8
  • Pitch Diameter  
    3.5000 in
  • Pressure Angle
    20 °
  • Weight
    2.50 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Miter Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog Number
    L132Y
  • Material
    Steel
  • Number Of Teeth  
    28
  • Product Type
    Miter Gears
  • Steel Hardening
    Unhardened
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711121962
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)