Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
YSM12B21X3/4

Miter Gear - 14.50 ° Pressure Angle, 21 Teeth, Minimum Plain Bore, 0.3900 in Face Width
MI ITEM #00369482
MFR #YSM12B21X3/4

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Diametral Pitch
    12
  • Face Width  
    0.3900 in
  • Hub Diameter
    1.3750 in
  • Hub Projection
    0.6875 in
  • Mounting Distance
    1.75
  • Outside Diameter
    1.868 in
  • Overall Width
    1.1875 in
  • Pitch Diameter  
    1.7500 in
  • Pressure Angle
    14.50 °
  • Weight
    0.46 lbs

Details

  • Bore Type
    Minimum Plain Bore
  • Gear Type
    Miter Gear
  • Hub Type
    B Hub
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1229202
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289246762
  • Material
    Steel
  • Number Of Teeth  
    21
  • Product Type
    Miter Gears
  • Standards Met
    AGMA
  • UPC_NO
    662289246762

Overview

Mfr description
YSM12B21 X 3/4 MITER GEAR
  • Bevel and Miter Gears Develop Axial Thrust; Adequate Bearing support Must be Provided
  • Miter Gears must be run in sets of two or more gears with the same pitch, Pressure angle and number of teeth
  • Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears
  • Spiral Bevel and Miter gears must be run in sets of mating gears with opposite hand spiral
  • Browning Gears are rated in accordance with AGMA standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text