Motion
L135Y
Miter Gear - 6 DP, 20 ° Pressure Angle, 27 Teeth, Plain, 1.2813 in Face Width
Mi Item #00369489
MFR #L135Y
Price$601.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miter Gear - 6 DP, 20 ° Pressure Angle, 27 Teeth, Plain, 1.2813 in Face Width
Mi Item #00369489
MFR #L135Y

Mfr description
L135Y STEEL MITER GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$601.21/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Diametral Pitch
    6
  • Face Width  
    1.2813 in
  • Gear Overall Width
    2.63 in
  • Hub Diameter
    3-1/4 in
  • Hub Projection
    1-1/2 in
  • Mounting Distance
    4-1/8 in
  • Outside Diameter
    6.2400 in, 158.50 mm
  • Pitch
    6
  • Pitch Diameter  
    6.0000 in
  • Pressure Angle
    20 °
  • Weight
    6.00 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Miter Gear
  • Hub Type
    No Screws
  • Material
    Steel
  • Number Of Teeth  
    27
  • Product Type
    Miter Gears
  • Steel Hardening
    Unhardened
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711122228
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)