Motion
M424
Straight Tooth Miter Gear - 4 DP, 20 ° Pressure Angle, 24 Teeth, Reboreable, 1.3438 in Face Width
Mi Item #00369496
MFR #M424
Price$732.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Tooth Miter Gear - 4 DP, 20 ° Pressure Angle, 24 Teeth, Reboreable, 1.3438 in Face Width
Mi Item #00369496
MFR #M424

Mfr description
M424 GEAR MITER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$732.38/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Diametral Pitch
    4
  • Face Width  
    1.3438 in
  • Gear Overall Width
    3-9/16 in
  • Hub Diameter
    4 in
  • Hub Projection
    1.938 in
  • Mounting Distance
    5.5 in
  • Outside Diameter
    6.3540 in
  • Pitch
    4
  • Pitch Diameter  
    6.0000 in
  • Pressure Angle
    20 °
  • Weight
    14.53 lbs

Details

  • Bore Type
    Reboreable
  • Hub Type
    No Screws
  • Manufacturer Catalog
  • Material
    Steel
  • Mating Gear
    M424, M424A, HM424, HM424A, HMK424A
  • Number Of Teeth  
    24
  • Product Type
    Miter Gears
  • Standards Met
    ANSI B15.1
  • Tooth Type
    Straight
  • UPC_NO
    697950051345
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)