Motion
M428
Straight Tooth Miter Gear - 4 DP, 20 ° Pressure Angle, 28 Teeth, Reboreable, 1.43 in Face Width
MI ITEM #00369502
MFR #M428
Your Price$1,243.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Tooth Miter Gear - 4 DP, 20 ° Pressure Angle, 28 Teeth, Reboreable, 1.43 in Face Width
MI ITEM #00369502
MFR #M428

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,243.12/each(List $1,491.75)

Overview

Mfr description
M428 GEAR MITER

Specifications

  • Pitch
    4
  • Tooth Type
    Straight
  • Pressure Angle
    20 °
  • Number Of Teeth
  • Pitch Diameter
  • Face Width
  • Bore Diameter
  • Material
    Steel
  • Bore Type
    Reboreable
  • Hub Type
    No Screws
  • Hub Diameter
    5 in
  • Hub Projection
    1.938 in
  • Gear Overall Width
    3-5/8 in
  • Mounting Distance
    6 in
  • Standards Met
    ANSI B15.1
  • UPC_NO
    697950051390
  • Manufacturer Catalog
  • Mating Gear
    M428, HM428
  • Weight
    21.32 lbs
  • Product Type
    Miter Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text