Motion
L146Y-G
Bevel Gear, 16 DP, 20 PA, 1.5:1 R, 24 Teeth, Steel
MI ITEM #00369504
MFR #L146Y-G
Your Price$96.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Gear, 16 DP, 20 PA, 1.5:1 R, 24 Teeth, Steel
MI ITEM #00369504
MFR #L146Y-G

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$96.79/each(List $140.34)

Overview

Mfr description
L146Y-G STEEL BEVEL GEAR

Specifications

  • Gear Type
    Bevel Gear
  • Pitch
    16
  • Tooth Type
    Straight
  • Ratio
    1.5:1
  • Pressure Angle
    20 °
  • Number Of Teeth
    24
  • Pitch Diameter
    1-1/2 in
  • Face Width
    0.26 in
  • Bore Diameter
    1/2 in
  • Material
    Steel
  • Bore Type
    Plain
  • Hub Type
    No Screws
  • Hub Diameter
    1.12 in
  • Hub Projection
    0.56 in
  • Gear Overall Width
    0.76 in
  • Mounting Distance
    1.188 in
  • Steel Hardening
    Unhardened
  • UPC_NO
    781711122303
  • Weight
    0.25 lbs
  • Product Type
    Bevel Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text