Motion
YSB16B24-15

BROWNING
YSB16B24-15

1227883 Bevel Gear - 16 DP, 20 ° Pressure Angle, 24 Teeth, Plain, 1/4 in Face Width
MI ITEM #00369505
MFR #YSB16B24-15
Your Price$181.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
YSB16B24-15

1227883 Bevel Gear - 16 DP, 20 ° Pressure Angle, 24 Teeth, Plain, 1/4 in Face Width
MI ITEM #00369505
MFR #YSB16B24-15

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$181.00/each(List $257.07)

Overview

Mfr description
YSB16B24-15 BEVEL GEAR
  • Bevel and Miter Gears Develop Axial Thrust
  • Adequate Bearing support Must be Provided
  • Miter Gears must be run in sets of two or more gears with the same pitch, Pressure angle and number of teeth
  • Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears
  • Spiral Bevel and Miter gears must be run in sets of mating gears with opposite hand spiral
  • Browning Gears are rated in accordance with AGMA standards

Specifications

  • Gear Type
    Bevel Gear
  • Pitch
    16
  • Tooth Type
    Straight
  • Ratio
    1.5:1
  • Pressure Angle
    20 °
  • Number Of Teeth
    24
  • Pitch Diameter
    1.5000 in
  • Face Width
    0.2500 in
  • Bore Diameter
    9/16 in
  • Material
    Steel
  • Bore Type
    Plain
  • Hub Type
    No Screws
  • Hub Diameter
    1.1250 in
  • Hub Projection
    0.5625 in
  • Gear Overall Width
    3/4 in
  • Mounting Distance
    1.1880 in
  • Standards Met
    AGMA
  • Manufacturer Catalog Number
    YSB16B24-15
  • Manufacturer Upc Number
    662289114597
  • Manufacturer Product Page
  • Weight
    0.24 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text