Motion
L147Y-G
Bevel Gear - 20 DP, 20 ° Pressure Angle, 20 Teeth, Plain, 0.1800 in Face Width
MI ITEM #00369514
MFR #L147Y-G
Price$122.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Gear - 20 DP, 20 ° Pressure Angle, 20 Teeth, Plain, 0.1800 in Face Width
MI ITEM #00369514
MFR #L147Y-G

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$122.45/each

Specifications

Dimensions

  • Bore Diameter
    3/8 in
  • Diametral Pitch
    20
  • Face Width
    0.1800 in
  • Gear Overall Width
    0.46 in
  • Hub Diameter
    3/4 in
  • Hub Projection
    0.31 in
  • Mounting Distance
    0.688 in
  • Outside Diameter
    1.0340 in, 26.26 mm
  • Overall Width
    0.4900 in, 12.45 mm
  • Pitch
    20
  • Pitch Diameter
    1.0000 in
  • Pitch Line to Back
    0.4600 in | 11.68 mm
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Weight
    0.08 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Gear
  • Hub Type
    No Screws
  • Material
    Steel
  • Mating Gear
    L147Y-P
  • Number Of Teeth
    20
  • Product Type
    Bevel Gears
  • Speed Ratio
    2:1
  • Steel Hardening
    Unhardened
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711122341

Overview

Mfr description
L147Y-G STEEL BEVEL GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text