Motion
L148Y-G
Bevel Gear - 16 DP, 20 ° Pressure Angle, 24 Teeth, Plain, 0.2000 in Face Width
Mi Item #00369520
MFR #L148Y-G
Price$157.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Gear - 16 DP, 20 ° Pressure Angle, 24 Teeth, Plain, 0.2000 in Face Width
Mi Item #00369520
MFR #L148Y-G

Mfr description
L148Y-G STEEL BEVEL GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.22/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Diametral Pitch
    16
  • Face Width
    0.2000 in
  • Gear Overall Width
    5/8 in
  • Hub Diameter
    1 in
  • Hub Projection
    0.44 in
  • Mounting Distance
    1 in
  • Outside Diameter
    1.5250 in, 38.70 mm
  • Overall Width
    0.8200 in, 20.80 mm
  • Pitch
    16
  • Pitch Diameter
    1.5000 in
  • Pitch Line to Back
    0.6250 in | 15.88 mm
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Weight
    0.15 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog Number
    L148Y-G
  • Material
    Steel
  • Mating Gear
    L148Y-P
  • Number Of Teeth
    24
  • Product Type
    Bevel Gears
  • Set Screw Location
    No Set Screw
  • Speed Ratio
    2:1
  • Steel Hardening
    Unhardened
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711122389
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)