Motion
L148Y-P
Bevel Pinion Gear - 16 DP, 20 ° Pressure Angle, 12 Teeth, Plain, 0.1875 in Face Width
MI ITEM #00369524
MFR #L148Y-P
Price$97.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Pinion Gear - 16 DP, 20 ° Pressure Angle, 12 Teeth, Plain, 0.1875 in Face Width
MI ITEM #00369524
MFR #L148Y-P

Mfr description
L148Y-P STEEL BEVEL GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.85/each

Specifications

Dimensions

  • Bore Diameter
    3/8 in
  • Diametral Pitch
    16
  • Face Width
    0.1875 in
  • Gear Overall Width
    0.575 in
  • Hub Diameter
    0.66 in
  • Hub Projection
    0.34 in
  • Mounting Distance
    1-1/8 in
  • Outside Diameter
    0.8410 in, 21.36 mm
  • Pitch
    16
  • Pitch Diameter
    0.7500 in
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Weight
    0.04 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Pinion Gear
  • Hub Type
    No Screws
  • Material
    Steel
  • Number Of Teeth
    12
  • Product Type
    Bevel Gears
  • Steel Hardening
    Unhardened
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711122402

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)