Motion
L149Y-G
Bevel Gear - 16 DP, 20 ° Pressure Angle, 32 Teeth, Plain, 0.3600 in Face Width
Mi Item #00369528
MFR #L149Y-G
Price$158.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Gear - 16 DP, 20 ° Pressure Angle, 32 Teeth, Plain, 0.3600 in Face Width
Mi Item #00369528
MFR #L149Y-G

Mfr description
L149Y-G STEEL BEVEL GEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$158.32/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Diametral Pitch
    16
  • Face Width
    0.3600 in
  • Gear Overall Width
    0.775 in
  • Hub Diameter
    1.12 in
  • Hub Projection
    1/2 in
  • Mounting Distance
    1.188 in
  • Outside Diameter
    2.0620 in, 52.38 mm
  • Pitch
    16
  • Pitch Diameter
    2.0000 in
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Weight
    0.25 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog Number
    L149Y-G
  • Material
    Steel
  • Mating Gear
    L149Y-P
  • Number Of Teeth
    32
  • Product Type
    Bevel Gears
  • Speed Ratio
    2:1
  • Steel Hardening
    Unhardened
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711122426
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)