Motion
YSB16B32-20

BROWNING
YSB16B32-20

1227925 Bevel Gear - 16 DP, 20 ° Pressure Angle, 32 Teeth, Plain, 0.35 in Face Width
Mi Item #00369529
MFR #YSB16B32-20
Price$521.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
YSB16B32-20

1227925 Bevel Gear - 16 DP, 20 ° Pressure Angle, 32 Teeth, Plain, 0.35 in Face Width
Mi Item #00369529
MFR #YSB16B32-20

Mfr description
YSB16B32-20 BEVEL GEAR
  • Bevel and Miter Gears Develop Axial Thrust
  • Adequate Bearing support Must be Provided
  • Miter Gears must be run in sets of two or more gears with the same pitch, Pressure angle and number of teeth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$521.87/each

Specifications

Dimensions

  • Bore Diameter
    9/16 in
  • Face Width
    0.3500 in
  • Gear Overall Width
    49/64 in
  • Hub Diameter
    1.1250 in
  • Hub Projection
    0.5000 in
  • Mounting Distance
    1.1880 in
  • Pitch
    16
  • Pitch Diameter
    2.0000 in
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Weight
    0.36 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog Number
    YSB16B32-20
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289124602
  • Material
    Steel
  • Number Of Teeth
    32
  • Standards Met
    AGMA
  • Tooth Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)