Motion
BS1632-2
Bevel Gear - 16 DP, 20 ° Pressure Angle, 32 Teeth, Reboreable, 0.3500 in Face Width
MI ITEM #00369530
MFR #BS1632-2
Price$102.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Gear - 16 DP, 20 ° Pressure Angle, 32 Teeth, Reboreable, 0.3500 in Face Width
MI ITEM #00369530
MFR #BS1632-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$102.30/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Diametral Pitch
    16
  • Face Width
    0.3500 in
  • Gear Overall Width
    0.7656 in
  • Hub Diameter
    1.125 in
  • Hub Projection
    0.5 in
  • Mounting Distance
    1.1875 in
  • Outside Diameter
    2.0370 in
  • Pitch
    16
  • Pitch Diameter
    2.0000 in
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Weight
    0.32 lbs

Details

  • Bore Type
    Reboreable
  • Gear Type
    Bevel Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950053226
  • Material
    Steel
  • Mating Gear
    BS1616-2
  • Number Of Teeth
    32
  • Product Type
    Bevel Gears
  • Standards Met
    ANSI Standard B15.1
  • Tooth Type
    Straight
  • UPC_NO
    697950053226

Overview

Mfr description
BS1632-2 GEAR BEVEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text