Motion
L149Y-P
Bevel Pinion Gear - 16 DP, 20 ° Pressure Angle, 16 Teeth, Plain, 0.3750 in Face Width
Mi Item #00369533
MFR #L149Y-P
Price$67.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Pinion Gear - 16 DP, 20 ° Pressure Angle, 16 Teeth, Plain, 0.3750 in Face Width
Mi Item #00369533
MFR #L149Y-P

Mfr description
L149Y-P STEEL BEVEL GEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.50/each

Specifications

Dimensions

  • Bore Diameter
    3/8 in
  • Diametral Pitch
    16
  • Face Width
    0.3750 in
  • Gear Overall Width
    0.845 in
  • Hub Diameter
    0.81 in
  • Hub Projection
    0.44 in
  • Mounting Distance
    1-1/2 in
  • Pitch
    16
  • Pitch Diameter
    1.0000 in
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Weight
    0.10 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Pinion Gear
  • Hub Type
    No Screws
  • Material
    Steel
  • Mating Gear
    L149Y-G
  • Number Of Teeth
    16
  • Product Type
    Bevel Gears
  • Speed Ratio
    2:1
  • Steel Hardening
    Unhardened
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711122440
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)