Motion
YSB16B16-20

BROWNING
YSB16B16-20

1227917 Bevel Pinion Gear - 16 DP, 20 ° Pressure Angle, 16 Teeth, Plain, 0.35 in Face Width
Mi Item #00369534
MFR #YSB16B16-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
YSB16B16-20

1227917 Bevel Pinion Gear - 16 DP, 20 ° Pressure Angle, 16 Teeth, Plain, 0.35 in Face Width
Mi Item #00369534
MFR #YSB16B16-20

Mfr description
YSB16B16-20 BEVEL GEAR
  • Bevel and Miter Gears Develop Axial Thrust
  • Adequate Bearing support Must be Provided
  • Miter Gears must be run in sets of two or more gears with the same pitch, Pressure angle and number of teeth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    7/16 in
  • Face Width
    0.3500 in
  • Gear Overall Width
    27/32 in
  • Hub Diameter
    0.8125 in
  • Hub Projection
    0.4375 in
  • Mounting Distance
    1.5000 in
  • Pitch
    16
  • Pitch Diameter
    1.0000 in
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Weight
    0.15 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Pinion Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog Number
    YSB16B16-20
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289204670
  • Material
    Steel
  • Number Of Teeth
    16
  • Standards Met
    AGMA
  • Tooth Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)