Motion
BS1616-2
Bevel Pinion Gear - 16 DP, 20 ° Pressure Angle, 16 Teeth, Reboreable, 0.3500 in Face Width
Mi Item #00369535
MFR #BS1616-2
Price$50.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Pinion Gear - 16 DP, 20 ° Pressure Angle, 16 Teeth, Reboreable, 0.3500 in Face Width
Mi Item #00369535
MFR #BS1616-2

Mfr description
BS1616-2 GEAR BEVEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.06/each

Specifications

Dimensions

  • Bore Diameter
    3/8 in
  • Diametral Pitch
    16
  • Face Width
    0.3500 in
  • Gear Overall Width
    0.8437 in
  • Hub Diameter
    0.8125 in
  • Hub Projection
    0.453 in
  • Mounting Distance
    1.5 in
  • Outside Diameter
    1.1500 in
  • Pitch
    16
  • Pitch Diameter
    1.0000 in
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Weight
    0.04 lbs

Details

  • Bore Type
    Reboreable
  • Gear Type
    Bevel Pinion Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950053196
  • Material
    Steel
  • Mating Gear
    BS1632-2
  • Number Of Teeth
    16
  • Product Type
    Bevel Gears
  • Standards Met
    ANSI Standard B15.1
  • Tooth Type
    Straight
  • UPC_NO
    697950053196
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)