Motion
BS1428-2
Bevel Gear - 14 DP, 20 ° Pressure Angle, 28 Teeth, Reboreable, 0.35 in Face Width
MI ITEM #00369542
MFR #BS1428-2
Your Price$114.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Gear - 14 DP, 20 ° Pressure Angle, 28 Teeth, Reboreable, 0.35 in Face Width
MI ITEM #00369542
MFR #BS1428-2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$114.61/each(List $134.53)

Overview

Mfr description
BS1428-2 GEAR BEVEL

Specifications

  • Gear Type
    Bevel Gear
  • Pitch
    14
  • Tooth Type
    Straight
  • Ratio
    2:1
  • Pressure Angle
    20 °
  • Number Of Teeth
    28
  • Pitch Diameter
    2 in
  • Face Width
    0.35 in
  • Bore Diameter
    1/2 in
  • Material
    Steel
  • Bore Type
    Reboreable
  • Hub Type
    No Screws
  • Hub Diameter
    1.625 in
  • Hub Projection
    0.656 in
  • Mating Gear
    BS1414-2
  • Gear Overall Width
    0.9375 in
  • Mounting Distance
    1.375 in
  • Standards Met
    ANSI Standard B15.1
  • Manufacturer Upc Number
    697950053141
  • UPC_NO
    697950053141
  • Manufacturer Catalog
  • Weight
    0.54 lbs
  • Product Type
    Bevel Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text