Motion
L151Y-G
Bevel Gear - 12 DP, 20 ° Pressure Angle, 27 Teeth, Plain, 0.4200 in Face Width
MI ITEM #00369551
MFR #L151Y-G
Price$263.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Gear - 12 DP, 20 ° Pressure Angle, 27 Teeth, Plain, 0.4200 in Face Width
MI ITEM #00369551
MFR #L151Y-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$263.70/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Diametral Pitch
    12
  • Face Width
    0.4200 in
  • Gear Overall Width
    1.135 in
  • Hub Diameter
    1-1/2 in
  • Hub Projection
    0.78 in
  • Mounting Distance
    1-3/4 in
  • Overall Width
    1.1350 in, 28.83 mm
  • Pitch
    12
  • Pitch Diameter
    2.2500 in
  • Pressure Angle
    20 °
  • Ratio
    1.5:1
  • Weight
    0.65 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog Number
    L151Y-G
  • Material
    Steel
  • Mating Gear
    L151Y-P
  • Number Of Teeth
    27
  • Product Type
    Bevel Gears
  • Set Screw Location
    No Set Screw
  • Speed Ratio
    1.5:1
  • Steel Hardening
    Unhardened
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711122501

Overview

Mfr description
L151Y-G STEEL BEVEL GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text