Motion
L151Y-P
Bevel Pinion Gear - 12 DP, 20 ° Pressure Angle, 18 Teeth, Plain, 0.4063 in Face Width
MI ITEM #00369556
MFR #L151Y-P
Price$151.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Pinion Gear - 12 DP, 20 ° Pressure Angle, 18 Teeth, Plain, 0.4063 in Face Width
MI ITEM #00369556
MFR #L151Y-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$151.04/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Diametral Pitch
    12
  • Face Width
    0.4063 in
  • Gear Overall Width
    1.13 in
  • Hub Diameter
    1-1/4 in
  • Hub Projection
    0.66 in
  • Mounting Distance
    1-7/8 in
  • Pitch
    12
  • Pitch Diameter
    1.5000 in
  • Pressure Angle
    20 °
  • Ratio
    1.5:1
  • Weight
    0.25 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Pinion Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog Number
    L151Y-P
  • Material
    Steel
  • Mating Gear
    L151Y-G
  • Number Of Teeth
    18
  • Product Type
    Bevel Gears
  • Speed Ratio
    1.5:1
  • Steel Hardening
    Unhardened
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711122549

Overview

Mfr description
L151Y-P STEEL BEVEL GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text