Motion
L152BY-G

BOSTON GEAR
L152BY-G

Bevel Gear - 12 DP, 20 ° Pressure Angle, 36 Teeth, Plain, 0.5400 in Face Width
MI ITEM #00369561
MFR #L152BY-G
Price$235.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
L152BY-G

Bevel Gear - 12 DP, 20 ° Pressure Angle, 36 Teeth, Plain, 0.5400 in Face Width
MI ITEM #00369561
MFR #L152BY-G

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$235.89/each

Specifications

Dimensions

  • Bore Diameter
    5/8 in
  • Diametral Pitch
    12
  • Face Width
    0.5400 in
  • Gear Overall Width
    1.275 in
  • Hub Diameter
    2.12 in
  • Hub Projection
    0.88 in
  • Mounting Distance
    1-7/8 in
  • Outside Diameter
    3.0530 in, 77.55 mm
  • Overall Width
    1.4200 in, 36.07 mm
  • Pitch
    12
  • Pitch Diameter
    3.0000 in
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Weight
    1.50 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Gear
  • Hub Type
    No Screws
  • Material
    Steel
  • Mating Gear
    L152BY-P
  • Number Of Teeth
    36
  • Product Type
    Bevel Gears
  • Steel Hardening
    Unhardened
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711122600

Overview

Mfr description
L152BY-G STEEL BEVEL GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text