Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
YSB12B36-20

1228055 Bevel Gear - 12 DP, 20 ° Pressure Angle, 36 Teeth, Plain, 0.53 in Face Width
MI ITEM #00369562
MFR #YSB12B36-20

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1-5/16 in
  • Face Width
    0.5300 in
  • Gear Overall Width
    1-17/64 in
  • Hub Diameter
    2.1250 in
  • Hub Projection
    0.8750 in
  • Mounting Distance
    1.8750 in
  • Pitch
    12
  • Pitch Diameter
    3.0000 in
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Weight
    1.53 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog Number
    YSB12B36-20
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289134755
  • Material
    Steel
  • Number Of Teeth
    36
  • Standards Met
    AGMA
  • Tooth Type
    Straight

Overview

Mfr description
YSB12B36-20 BEVEL GEAR
  • Bevel and Miter Gears Develop Axial Thrust
  • Adequate Bearing support Must be Provided
  • Miter Gears must be run in sets of two or more gears with the same pitch, Pressure angle and number of teeth
  • Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears
  • Spiral Bevel and Miter gears must be run in sets of mating gears with opposite hand spiral
  • Browning Gears are rated in accordance with AGMA standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text