Motion
L152Y-P
Bevel Pinion Gear - 12 DP, 20 ° Pressure Angle, 18 Teeth, Plain, 0.5313 in Face Width
Mi Item #00369575
MFR #L152Y-P
Price$153.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Pinion Gear - 12 DP, 20 ° Pressure Angle, 18 Teeth, Plain, 0.5313 in Face Width
Mi Item #00369575
MFR #L152Y-P

Mfr description
L152Y-P STEEL BEVEL GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.89/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    12
  • Face Width
    0.5313 in
  • Gear Overall Width
    1-3/8 in
  • Hub Diameter
    1.31 in
  • Hub Projection
    0.81 in
  • Mounting Distance
    2-3/8 in
  • Pitch
    12
  • Pitch Diameter
    1.5000 in
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Weight
    0.35 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Pinion Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog Number
    L152Y-P
  • Material
    Steel
  • Mating Gear
    L152Y-G
  • Number Of Teeth
    18
  • Product Type
    Bevel Gears
  • Speed Ratio
    2:1
  • Steel Hardening
    Unhardened
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711122587
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)