Motion
BS1218-2
Bevel Pinion Gear - 12 DP, 20 ° Pressure Angle, 18 Teeth, Reboreable, 0.5313 in Face Width
Mi Item #00369577
MFR #BS1218-2
Price$93.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Pinion Gear - 12 DP, 20 ° Pressure Angle, 18 Teeth, Reboreable, 0.5313 in Face Width
Mi Item #00369577
MFR #BS1218-2

Mfr description
BS1218-2 GEAR BEVEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.95/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    12
  • Face Width
    0.5313 in
  • Gear Overall Width
    1.375 in
  • Hub Diameter
    1.3125 in
  • Hub Projection
    0.812 in
  • Mounting Distance
    2.375 in
  • Outside Diameter
    1.7010 in
  • Pitch
    12
  • Pitch Diameter
    1.5000 in
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Weight
    0.46 lbs

Details

  • Bore Type
    Reboreable
  • Gear Type
    Bevel Pinion Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950052991
  • Material
    Steel
  • Mating Gear
    BS1236-2
  • Number Of Teeth
    18
  • Product Type
    Bevel Gears
  • Standards Met
    ANSI Standard B15.1
  • Tooth Type
    Straight
  • UPC_NO
    697950052991
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)