Motion
BS1030-15
Bevel Gear - 10 DP, 20 ° Pressure Angle, 30 Teeth, Reboreable, 0.5700 in Face Width
Mi Item #00369581
MFR #BS1030-15
Price$189.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Gear - 10 DP, 20 ° Pressure Angle, 30 Teeth, Reboreable, 0.5700 in Face Width
Mi Item #00369581
MFR #BS1030-15

Mfr description
BS1030-15 GEAR BEVEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$189.71/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    10
  • Face Width
    0.5700 in
  • Gear Overall Width
    1.4375 in
  • Hub Diameter
    2.5 in
  • Hub Projection
    1 in
  • Mounting Distance
    2.25 in
  • Outside Diameter
    3.0830 in, 78.31 mm
  • Pitch
    10
  • Pitch Diameter
    3.0000 in
  • Pressure Angle
    20 °
  • Ratio
    1.5:1
  • Weight
    1.92 lbs

Details

  • Bore Type
    Reboreable
  • Gear Type
    Bevel Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950052878
  • Material
    Steel
  • Mating Gear
    BS1020-15
  • Number Of Teeth
    30
  • Product Type
    Bevel Gears
  • Standards Met
    ANSI Standard B15.1
  • Tooth Type
    Straight
  • UPC_NO
    697950052878
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)