Motion
L153Y-P
Bevel Pinion Gear - 10 DP, 20 ° Pressure Angle, 20 Teeth, Plain, 0.5800 in Face Width
Mi Item #00369585
MFR #L153Y-P
Price$179.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Pinion Gear - 10 DP, 20 ° Pressure Angle, 20 Teeth, Plain, 0.5800 in Face Width
Mi Item #00369585
MFR #L153Y-P

Mfr description
L153Y-P STEEL BEVEL GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.80/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    10
  • Face Width
    0.5800 in
  • Gear Overall Width
    1.525 in
  • Hub Diameter
    1-3/4 in
  • Hub Projection
    0.91 in
  • Mounting Distance
    2-1/2 in
  • Pitch
    10
  • Pitch Diameter
    2.0000 in
  • Pressure Angle
    20 °
  • Ratio
    1.5:1
  • Weight
    0.75 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Pinion Gear
  • Hub Type
    No Screws
  • Material
    Steel
  • Number Of Teeth
    20
  • Product Type
    Bevel Gears
  • Speed Ratio
    1.5:1
  • Steel Hardening
    Unhardened
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711122662
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)