Motion
BS1040-2
Bevel Gear - 10 DP, 20 ° Pressure Angle, 40 Teeth, Reboreable, 0.7100 in Face Width
MI ITEM #00369591
MFR #BS1040-2
Price$336.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Gear - 10 DP, 20 ° Pressure Angle, 40 Teeth, Reboreable, 0.7100 in Face Width
MI ITEM #00369591
MFR #BS1040-2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$336.92/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in
  • Diametral Pitch
    10
  • Face Width
    0.7100 in
  • Gear Overall Width
    1.6875 in
  • Hub Diameter
    3 in
  • Hub Projection
    1.188 in
  • Mounting Distance
    2.5 in
  • Outside Diameter
    4.0590 in
  • Pitch
    10
  • Pitch Diameter
    4.0000 in
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Weight
    3.60 lbs

Details

  • Bore Type
    Reboreable
  • Gear Type
    Bevel Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950052885
  • Material
    Steel
  • Mating Gear
    BS1020-2
  • Number Of Teeth
    40
  • Product Type
    Bevel Gears
  • Standards Met
    ANSI Standard B15.1
  • Tooth Type
    Straight
  • UPC_NO
    697950052885

Overview

Mfr description
BS1040-2 GEAR BEVEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text