Motion
YSB10B20-20

BROWNING
YSB10B20-20

1228170 Bevel Pinion Gear - 10 DP, 20 ° Pressure Angle, 20 Teeth, Plain, 0.71 in Face Width
MI ITEM #00369595
MFR #YSB10B20-20
List Price$482.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
YSB10B20-20

1228170 Bevel Pinion Gear - 10 DP, 20 ° Pressure Angle, 20 Teeth, Plain, 0.71 in Face Width
MI ITEM #00369595
MFR #YSB10B20-20

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$482.60/each for your price

Overview

Mfr description
YSB10B20-20 BEVEL GEAR
  • Bevel and Miter Gears Develop Axial Thrust
  • Adequate Bearing support Must be Provided
  • Miter Gears must be run in sets of two or more gears with the same pitch, Pressure angle and number of teeth
  • Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears
  • Spiral Bevel and Miter gears must be run in sets of mating gears with opposite hand spiral
  • Browning Gears are rated in accordance with AGMA standards

Specifications

  • Gear Type
    Bevel Pinion Gear
  • Pitch
    10
  • Tooth Type
    Straight
  • Ratio
    2:1
  • Pressure Angle
    20 °
  • Number Of Teeth
    20
  • Pitch Diameter
    2.0000 in
  • Face Width
    0.7100 in
  • Bore Diameter
    15/16 in
  • Material
    Steel
  • Bore Type
    Plain
  • Hub Type
    No Screws
  • Hub Diameter
    1.7500 in
  • Hub Projection
    1.7968 in
  • Gear Overall Width
    1-51/64 in
  • Mounting Distance
    3.1250 in
  • Standards Met
    AGMA
  • Manufacturer Catalog Number
    YSB10B20-20
  • Manufacturer Upc Number
    662289234837
  • Manufacturer Product Page
  • Weight
    1.49 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text