Motion
L156Y-G
Bevel Gear - 8 DP, 20 ° Pressure Angle, 40 Teeth, Plain, 0.8300 in Face Width
MI ITEM #00369599
MFR #L156Y-G
Price$537.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Gear - 8 DP, 20 ° Pressure Angle, 40 Teeth, Plain, 0.8300 in Face Width
MI ITEM #00369599
MFR #L156Y-G

Mfr description
L156Y-G STEEL BEVEL GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$537.74/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    8
  • Face Width
    0.8300 in
  • Gear Overall Width
    1.85 in
  • Hub Diameter
    3 in
  • Hub Projection
    1-1/4 in
  • Mounting Distance
    2-7/8 in
  • Pitch
    8
  • Pitch Diameter
    5.0000 in
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Weight
    5.25 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Gear
  • Hub Type
    No Screws
  • Material
    Steel
  • Mating Gear
    L156Y-P
  • Number Of Teeth
    40
  • Product Type
    Bevel Gears
  • Speed Ratio
    2:1
  • Steel Hardening
    Unhardened
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711122525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)