Motion
BS840-2
Bevel Gear - 8 DP, 20 ° Pressure Angle, 40 Teeth, Reboreable, 0.8200 in Face Width
MI ITEM #00369601
MFR #BS840-2
Price$316.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Gear - 8 DP, 20 ° Pressure Angle, 40 Teeth, Reboreable, 0.8200 in Face Width
MI ITEM #00369601
MFR #BS840-2

Mfr description
BS840-2 BEVEL GEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$316.59/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    8
  • Face Width
    0.8200 in
  • Gear Overall Width
    1.8437 in
  • Hub Diameter
    3 in
  • Hub Projection
    1.25 in
  • Mounting Distance
    2.875 in
  • Outside Diameter
    5.0730 in
  • Pitch
    8
  • Pitch Diameter
    5.0000 in
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Weight
    4.88 lbs

Details

  • Bore Type
    Reboreable
  • Gear Type
    Bevel Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950052762
  • Material
    Steel
  • Mating Gear
    B820-2
  • Number Of Teeth
    40
  • Product Type
    Bevel Gears
  • Standards Met
    ANSI Standard B15.1
  • Tooth Type
    Straight
  • UPC_NO
    697950052762

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)