Motion
L156Y-P
Bevel Pinion Gear - 8 DP, 20 ° Pressure Angle, 20 Teeth, Plain, 0.8300 in Face Width
MI ITEM #00369604
MFR #L156Y-P
Price$237.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Pinion Gear - 8 DP, 20 ° Pressure Angle, 20 Teeth, Plain, 0.8300 in Face Width
MI ITEM #00369604
MFR #L156Y-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$237.97/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    8
  • Face Width
    0.8300 in
  • Gear Overall Width
    2.29 in
  • Hub Diameter
    2.12 in
  • Hub Projection
    1.41 in
  • Mounting Distance
    4 in
  • Outside Diameter
    2.6130 in, 66.37 mm
  • Overall Width
    2.2400 in, 56.90 mm
  • Pitch
    8
  • Pitch Diameter
    2.5000 in
  • Pitch Line to Back
    2.2900 in | 58.17 mm
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Weight
    2.00 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Pinion Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog Number
    L156Y-P
  • Material
    Steel
  • Mating Gear
    L156Y-G
  • Number Of Teeth
    20
  • Product Type
    Bevel Gears
  • Set Screw Location
    No Set Screw
  • Speed Ratio
    2:1
  • Steel Hardening
    Unhardened
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711122723

Overview

Mfr description
L156Y-P STEEL BEVEL GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text