Motion
L157Y-G
Bevel Gear (straight & Spiral) - 20 ° Pressure Angle, 60 Teeth, Finished Bore, 0.7900 in Face Width
Mi Item #00369609
MFR #L157Y-G
Price$785.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Gear (straight & Spiral) - 20 ° Pressure Angle, 60 Teeth, Finished Bore, 0.7900 in Face Width
Mi Item #00369609
MFR #L157Y-G

Mfr description
L157Y-G STEEL BEVEL GEAR
  • Boston miter and bevel gears are designed for transmission of motion and power between intersecting shafts positioned at a right angle.
  • Straight tooth miter and bevel gears are cut with a generated tooth form having a localized lengthwise tooth bearings known as the “Coniflex”® tooth form.
  • The superiority of these gears over straight bevels with full length tooth bearing lies in the control of tooth contact.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$785.55/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    10
  • Face Width
    0.7900 in
  • Hub Diameter
    3.0000 in | 76.20 mm
  • Hub Projection
    1.3800 in | 35.05 mm
  • Mounting Distance
    2.7500 in
  • Overall Width
    1.8650 in | 47.37 mm
  • Pitch Diameter
    6.0000 in
  • Pressure Angle
    20 °
  • Weight
    6.15 lbs

Details

  • Bore Type
    Finished Bore
  • Gear Type
    Bevel Gear
  • Hub Type
    With Hub
  • Manufacturer Upc Number
    781711122747
  • Material
    Steel
  • Mating Gear
    L157Y-P
  • Number Of Teeth
    60
  • Product Type
    Bevel Gears
  • Speed Ratio
    3:1
  • Tooth Style
    Straight
  • Tooth Type
    Coniflex
  • UPC_NO
    781711122747
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)