Motion
BS1060-3
Bevel Gear - 10 DP, 20 ° Pressure Angle, 60 Teeth, Reboreable, 0.7813 in Face Width
MI ITEM #00369611
MFR #BS1060-3
Price$439.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Gear - 10 DP, 20 ° Pressure Angle, 60 Teeth, Reboreable, 0.7813 in Face Width
MI ITEM #00369611
MFR #BS1060-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$439.87/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    10
  • Face Width
    0.7813 in
  • Gear Overall Width
    1.8593 in
  • Hub Diameter
    3 in
  • Hub Projection
    1.375 in
  • Mounting Distance
    2.75 in
  • Outside Diameter
    6.0370 in
  • Pitch
    10
  • Pitch Diameter
    6.0000 in
  • Pressure Angle
    20 °
  • Ratio
    3:1
  • Weight
    5.22 lbs

Details

  • Bore Type
    Reboreable
  • Gear Type
    Bevel Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950052939
  • Material
    Steel
  • Mating Gear
    BS1020-3
  • Number Of Teeth
    60
  • Product Type
    Bevel Gears
  • Standards Met
    ANSI Standard B15.1
  • Tooth Type
    Straight
  • UPC_NO
    697950052939

Overview

Mfr description
BS1060-3 BEVEL GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text